No Image Avaliable

1877W 20A 125V SGL RECEPT

Cooper Wiring Devices

Quantity: Add to Cart

  • Model
    Vendor
    Cooper Wiring Devices
    Catalog Number
    1877W
    Manufacturer Number
    1877W-BOX
    Category
    Residential Grade Devices - Receptacles
    Classification
    Residential Recepticals
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00032664311703
    Weight per unit
    0.1700 (lbs/each)
    Description

    1877W 20A 125V SGL Recept

    Single Type; PVC Face/Base Material; White Color; 5-20R Configuration; 3 Wire(S); Commercial Grade; 125 Vac Voltage Rating; 20 Ampere Current Rating; Grounding; 2 Pole(S); Chemical Resistant, Impact Resistant; Side Wiring; Flammability Rating Ul 94 V-2

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 3.30 (Each)
    Carton
    $ 33.00 (10 units)
    Standard Package
    $ 330.00 (100 units)
    Stock
    Nacogdoches
    6
    All Stores
    5,599 (Location List)
    Links & Documents
    Images
     
     
    1877W - Large Image
     
    1877W - Small Image
    Specifications Sheets
     
     
    1877W - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032664311703
    UPC
    032664311703
    Brand
    COOPER WIRING DEVICES
    Item Type
    Duplex/Single Receptacle
    Product Type
    Single Receptacle
    MSDS Form Number
    *
    Vendor Number
    032664
    Voltage Rating
    125 V
    Catalog Number
    1877W-Box
    Number of Poles
    2
    Current Rating
    20 Ampere
    Number of Wires
    3
    Item Number
    31170
    Configuration
    5-20R
    Commodity Code
    5120
    Commodity Code
    51200
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Grade
    Commercial
    Vendor Name
    Cooper Wiring Devices Residential/Industrial
    Constructional Feature
    Corrosion Resistant
    Vendor Short Name
    CWD
    Brand Name
    Eagle.
    Brand Name
    Eagle[R]
    Industry
    Electrical
    Noun
    Flush Receptacle
    Image Location
    Flush Receptacle Image
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Additional Information
    Package Type Box
    Additional Information
    Package Type Box
    Wiring
    Side
    Type
    Single
    Long Description
    Straight Blade Receptacle, Single; Corrosion Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; White; Side Wiring; Commercial Grade; Approval Ul 498; Eagle? Brand; Package Type Box
    Long Description
    Straight Blade Receptacle, Single; Corrosion Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; White; Side Wiring; Commercial Grade; Approval Ul 498; Eagle[R] Brand; Package Type Box
    Approval
    Ul 498
    Color
    White

    • 1877W-BOX

      Duplex/Single Receptacle


    • 5801-C0W

      Duplex/Single Receptacle


    • 5801-W

      Duplex/Single Receptacle


    • SR20-W

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Lafayette 2 $ 0.75 Add to Cart
    Pecos 24 $ 1.50 Add to Cart

* All prices subject to change.

We Also Carry