No Image Avaliable

L1430P KG PLUG 30A-125/250V 3P4W

Cooper Wiring Devices

Quantity: Add to Cart

  • Model
    Vendor
    Cooper Wiring Devices
    Catalog Number
    L1430P
    Manufacturer Number
    L1430P
    Category
    Product Categories - Distribution Equipment
    Classification
    Nema Rated Turnlok Plugs, Connectors, & Receptacles
    UNSPSC
    39121403 - Locking plug
    UPC/EAN/GTIN
    00032664544859
    Weight per unit
    N/A
    Description

    L1430P KG Plug 30A-125/250V 3P4W

    Polarized Type; Polycarbonate Material; Black, White Color; L14-30P Configuration; 4 Wire(S); 125/250 Vac Voltage Rating; 30 Ampere Current Rating; Grounding; 3 Pole(S); Abuse Resistant; 0.25 to 0.69 Inch Cord Size; Application Commercial, Specification

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Houston RDC
    67
    All Stores
    67 (Location List)
    Links & Documents
    Images
     
     
    L1430P - Large Image
     
    L1430P - Small Image
    Specifications Sheets
     
     
    L1430P - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032664544859
    UPC
    032664544859
    Brand
    COOPER WIRING DEVICES
    Item Type
    Locking Device Plug
    Product Type
    Locking Device Plug
    MSDS Form Number
    *
    Cord Size
    0.25 to 0.69 Inch
    Vendor Number
    032664
    Voltage Rating
    125/250 Vac
    Number of Poles
    3
    Current Rating
    30 Ampere
    Commodity Code
    51300
    Item Number
    54485
    Constructional Feature
    Abuse Resistant, Strain Resistant
    Color
    Black, White
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Wiring Devices Residential/Industrial
    Vendor Short Name
    CWD
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
    Ground Type
    Grounding
    Configuration
    L14-30P
    Catalog Number
    L1430P
    Noun
    Plug
    Image Location
    Plug Image
    Long Description
    Plug, Polarized; Abuse Resistant, Strain Resistant; L14-30P; 125/250 Vac; 30 Ampere; 3 Pole; 4 Wire; Grounding; Polycarbonate; Black, White; Cord Size 0.25 to 0.69 Inch; Approval Ul 498, Csa C22.2, Nom
    Type
    Polarized
    Material
    Polycarbonate
    Approval
    Ul 498, Csa C22.2, Nom

    • 2711

      Locking Device Plug


    • 2711-B

      Locking Device Plug


    • 28T74

      Locking Device Plug


    • 32711


    • 34120


    • 34168


    • 6512BK

      Locking Device Plug


    • 71430NP

      Locking Device Plug


    • 71430NPC

      Locking Device Plug


    • CWL1430P

      Locking Device Plug


    • HBL2711

      Locking Device Plug


    • HBL2711BK

      Locking Device Plug


    • HBL2711BKCN

      Locking Device Plug


    • HBL2711CN

      Locking Device Plug


    • HBL2711M2

      Locking Device Plug


    • HBL2711M3

      Locking Device Plug


    • L1430-P

      Locking Device Plug


    • L1430P

      Locking Device Plug


    • L1430P

      Locking Device Plug

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Houston RDC 67 $ 16.33 Add to Cart

* All prices subject to change.