No Image Avaliable

TRVGF15BK 15A TR IV GFI REC

Cooper Wiring Devices

Quantity: Add to Cart

  • Model
    Vendor
    Cooper Wiring Devices
    Catalog Number
    TRVGF15BK
    Manufacturer Number
    TRVGF15BKSPL
    Category
    Gfci & Afci Receptacles - GFI Receptacles and Devices
    Classification
    Residential Gfci Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00032664665691
    Weight per unit
    N/A
    Description

    TRVGF15BK 15A TR Iv GFI Rec

    Duplex Type; Thermoplastic Face/Back Body Material; Black Color; 5-15R Configuration; 3 Wire(S); Specification Grade; Ul (Canada and Us) Approval; 125 Vac Voltage Rating; 15 Ampere Current Rating; 2 Pole(S); Push In, Side Wiring

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 15.96 (Each)
    Stock
    Nacogdoches
    2
    All Stores
    137 (Location List)
    Links & Documents
    Images
     
     
    TRVGF15BK - Large Image
     
    TRVGF15BK - Small Image
    Specifications Sheets
     
     
    TRVGF15BK - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032664665691
    UPC
    032664665691
    Brand
    COOPER WIRING DEVICES
    Item Type
    Gfci Duplex Receptacle
    Product Type
    Gfci Receptacle
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    1031
    Voltage Rating
    125 Vac
    Current Rating
    15 Ampere
    Number of Poles
    2
    Number of Wires
    3
    Configuration
    5-15R
    Commodity Code
    51200
    Item Number
    66569
    Color
    Black
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Additional Information
    Construction Durable Impact Resistant
    Vendor Name
    Cooper Wiring Devices Residential/Industrial
    Vendor Short Name
    CWD
    Type
    Duplex
    Industry
    Elx
    Long Description
    Ground Fault Circuit Interrupter, Duplex; 5-15R; 2 Pole; 3 Wire; 125 Vac; 15 Ampere; Thermoplastic Face/Back Body; Black; Push In, Side Wiring; Specification Grade; Approval Ul (Canada and Us); Construction Durable Impact Resistant
    Wiring
    Push In, Side
    Commodity Description
    Receptacles & Surge Protectors
    Grade
    Specification
    Material
    Thermoplastic Face/Back Body
    Catalog Number
    TRVGF15BK
    Approval
    Ul (Canada and Us)

    • 1595-TRBK

      Gfci Duplex Receptacle


    • 1595-TRBKCC4

      Gfci Duplex Receptacle


    • 1595-TRNABK


    • GFR5262BKTR

      Gfci Duplex Receptacle


    • GFR5262SGBK

      Gfci Duplex Receptacle


    • GFTR15BK

      Gfci Duplex Receptacle


    • GFTR15BKU


    • T7599-CTE

      Gfci Duplex Receptacle


    • TRVGF15BKSPL

      Gfci Duplex Receptacle


    • TRVGF15FBK

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Nacogdoches 2 $ 3.99 Add to Cart
    Denton 2 $ 7.98 Add to Cart
    Odessa 1 $ 5.99 Add to Cart
    Mansfield 1 $ 5.99 Add to Cart

* All prices subject to change.

We Also Carry