0603036 - 30" X 36" 26GA Drain Pan

DCT

  • $42.48 (Each)
  • $42.48 (Each)
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
0603036
Manufacturer's Part Number
0603036
Description
30" X 36" 26GA Drain Pan
Drain Pan, Hvac Equipment Application, Galvanized Finish, Steel Material, 2.5 In Overall Height, 30 In Overall Length, 36 In Overall Width, Folded Corners to Achieve A Water Proof Seal Special Features, Astm-A653 CS Type B Standards Met
Slang Terms

Suggest a New Term
Categories
Enclosures, Gutters, & Troughs - Enclosure, Cabinet & Way Gener Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900012
Weight per unit
8.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.48 (Each)
Resources
Specifications Sheets
 
 
0603036 - Specification Sheet
Images
 
 
0603036 - Small Image
 
0603036 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Overall Length
30 in
Descriptions
Product Type
Drain Pan
Long Description
Drain Pan, HVAC Equipment Application, Galvanized Finish, Steel Material, 2.5 in Overall Height, 30 in Overall Length, 36 in Overall Width, Folded Corners to Achieve a Water Proof Seal Special Features, ASTM-A653 CS Type B Standards Met
Short Description
Drain Pan, Steel, 30 x 36 x 2.5 in, 1 CT
Special Features
Folded Corners to Achieve a Water Proof Seal
Description
30" X 36" 26GA DRAIN PAN
Additional Information
Overall Height
2.5 in
Overall Width
36 in
package quantity
1 ct
Standards Met
ASTM-A653 CS Type B
Manufacturer Information
Brand
CODY COMPANY
Manufacturers Part Number
0603036
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
8.14
Carton
1
Uses, Certifications, and Standards
Application
HVAC Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat