DWT6114 - #6 X 1-1/4'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • $0.08 (Each)
  • $0.08 (Each)

  • $7.58 (Per 100)

  • $37.90 (Per 500)

Availability: In Stock Locally
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
DWT6114
Manufacturer
LH Dottie
Manufacturer's Part Number
DWT6114
Description
#6 X 1-1/4'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 1.93 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581246 / 00781002581246
Weight per unit
0.0037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$37.90 (Per 500)
Resources
Images
 
 
DWT6114 - Small Image
 
DWT6114 - Large Image
 
DWT6114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Size
#6 x 1-1/4 IN
Length
1-1/4
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Steel, Bugle Head, 1-1/4 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 1.93 lb
Features
Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Drywall Screw, Bugle, Steel, Black Oxide, 1-1/4 in, #6, 500/pack
extra long description
DOTTIE DWT6114 6 X 1-1/4 Drywall Sc
Description
#6 X 1-1/4'' PHIL BH FINE THREAD DRYWALL SCREW
Special Features
Features: Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Thread Type
UNF-2A
Head Style
Bugle
Drive Type
Phillips
package quantity
500 PK
Thread Size
#6
Screw Type
Drywall
Head Type
Bugle
Point Type
Self Piercing
Manufacturer Information
Manufacturers Part Number
DWT6114
Brand
LH DOTTIE
GTIN
00781002581246
UPC
781002581246
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Packaging
Weight
1.93 lb
Weight per each
0.0037
Carton
500
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat