FENW141 - 1/4'' X 1'' Fender Washer

LH Dottie

  • $10.98 (Per 100)
  • $0.11 (Each)

  • $10.98 (Per 100)

Availability: In Stock Locally
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
FENW141
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW141
Description
1/4'' X 1'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 1/4 In Inside, 1 In Outside Diameter, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155102 / 00781002155102
Weight per unit
0.0135 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.98 (Per 100)
Resources
Images
 
 
FENW141 - Small Image
 
FENW141 - Large Image
 
FENW141 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);1 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD) Diameter, 1/4 in Inside, 1 in Outside Diameter, 0.01 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD)
extra long description
DOTTIE FENW141 1/4 X 1 Fender Washe
Description
1/4'' X 1'' FENDER WASHER
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
1/4 in
package quantity
100 CT
outside diameter
1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW141
GTIN
00781002155102
UPC
781002155102
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.0135
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat