HWSMS1034 - #10 X 3/4'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $14.82 (Per 100)
  • $0.15 (Each)

  • $14.82 (Per 100)

Availability: In Stock Locally
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
HWSMS1034
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS1034
Description
#10 X 3/4'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002566021 / 00781002566021
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.82 (Per 100)
Resources
Images
 
 
HWSMS1034 - Small Image
 
HWSMS1034 - Large Image
 
HWSMS1034 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Width
5/16 in
Size
#10 x 3/4 IN
Length
3/4
Descriptions
Product Type
Sheet Metal Screw
Long Description
Sheet Metal Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Sheet Metal Screw, Steel, Zinc Plated, 3/4 in, #10
Description
#10 X 3/4'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description
DOTTIE HWSMS1034 10 X 3/4 Hex Washe
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Hex
Drive Type
Slotted/Phillips
package quantity
100 BX
Thread Size
#10
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HWSMS1034
GTIN
00781002566021
UPC
781002566021
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.0065
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat