LNS100 - 1'' Rigid Conduit Sealing Locknut

LH Dottie

  • $2.03 (Each)
  • $2.03 (Each)

  • $202.94 (Per 100)
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
LNS100
Manufacturer
LH Dottie
Manufacturer's Part Number
LNS100
Description
1'' Rigid Conduit Sealing Locknut
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161716 - Locknuts
UPC/GTIN
781002123323 / 00781002123323
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$202.94 (Per 100)
Resources
Images
 
 
LNS100 - Small Image
 
LNS100 - Large Image
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
Zinc Plated
Dimensions and Weight
Size
1
Descriptions
Description
1'' RIGID CONDUIT SEALING LOCKNUT
Product Type
1" Sealing Locknuts ( Steel )
extra long description
DOTTIE LNS100 1" Sealing Locknuts (
Long Description
Sealing Lock Nut, Steel construction, Zinc Plated Finish, 1 in. Size
Special Features
Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
Manufacturer Information
Manufacturers Part Number
LNS100
Brand
LH DOTTIE
GTIN
00781002123323
UPC
781002123323
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sealing Lock Nut
Packaging
Weight per each
0.037
Carton
100
Uses, Certifications, and Standards
Application
Liquid Tight Conduit
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat