123AN5 - 120V Ac Compact Midi Vibrating Horn

Edwards

  • $27.44 (Each)
  • $27.44 (Each)

  • $274.40 (Per 10)

Availability: In Stock Locally
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
123AN5
Manufacturer
Edwards
Manufacturer's Part Number
123A-N5
Description
120V Ac Compact Midi Vibrating Horn
123A Series Ac Midi Vibrating Horns Are Designed Primarily For Security Systems and For Signaling Devices On An Oem Basis.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782640220306 / 00782640220306
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.44 (Each)
Standard Packaging
$274.40 (Per 10)
Resources
Images
 
 
123AN5 - Small Image
 
123AN5 - Large Image
Attachments
 
 
123AN5 - Specification Sheet
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
Silver CU-IN
Descriptions
Description
120V AC COMPACT MIDI VIBRATING HORN
extra long description
EDW 123A-N5 HORN MIDI 120V60HZ
Product Type
Horn Midi 120V60HZ
Long Description
123A Series AC Midi Vibrating Horns are designed primarily for security systems and for signaling devices on an OEM basis.
Special Features
Easy surface mount installation
Additional Information
dimensions
2.03125 Diameter X 1 3/16H inhces
Operating Current
5.45
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
123A-N5
GTIN
00782640220306
UPC
782640220306
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Midi Vibrating Horn
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Shock Resistant
Mounting
Surface mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat