FLUKE375FC - 600A Ac/DC TRMS Wireless Clamp

Fluke

  • $678.14 (Each)
  • $678.14 (Each)
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
FLUKE375FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-375-FC
Description
600A Ac/DC TRMS Wireless Clamp
The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798464 / 00095969798464
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$678.14 (Each)
Resources
Images
 
 
FLUKE375FC - Large Image
 
FLUKE375FC - Large Image
 
FLUKE375FC - Small Image
Attachments
 
 
FLUKE375FC - Specification Sheet
Other Links
 
 
FLUKE375FC - Other
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
CAT IV 600 V / CAT III 1000 V safety rating
Descriptions
Product Type
CLP M, 600A, 60K Ohms
Description
600A AC/DC TRMS WIRELESS CLAMP
Long Description
The Fluke 370 FC Series offers advanced troubleshooting performance. The iFlex flexible current probe allows for easy measurement around wires in tight spaces. In addition, all three clamps are now part of the Fluke Connect family of wireless test tools. Clamp Meter with operating temperatur -10 Deg C to +50 Deg C, 60000 OHMS.
extra long description
FLK FLUKE-375-FC CLP M, 600A, 60K O
Manufacturer Information
Manufacturers Part Number
FLUKE-375/FC
Brand
FLUKE
GTIN
00095969798464
UPC
095969798464
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
2.09