We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

10089 BLUE WING NUT

GB Electrical

Quantity: Add to Cart

  • Model
    Vendor
    GB Electrical
    Catalog Number
    10089
    Manufacturer Number
    10-089
    Category
    Connecting Materials - Wire Nuts
    Classification
    Wire Nuts
    UNSPSC
    39121409 - Wire connectors
    UPC/EAN/GTIN
    00032076100896
    Weight per unit
    N/A
    Description

    10089 Blue Wing Nut

    Offset Wing; 300 V; 600 V Building Wire; 1000 V (Lighting Fixture, Luminarie, Sign); Copper Wire; Wire Size 14 to 6 Awg; Wire Combination Size (1) #10, (1) #12 to (1) #6 Stranded, (2) #8 Stranded; Square Wire Spring; Thermoplastic Shell Material; Blue

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.39 (Each)
    Carton
    $ 19.55 (50 units)
    Standard Package
    $ 195.51 (500 units)
    Stock
    Houston
    0
    Houston RDC
    0
    All Stores
    0
    Links & Documents
    Images
     
    10089 - Large Image
     
    10089 - Small Image
    Specifications Sheets
     
    10089 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032076100896
    UPC
    032076100896
    Brand
    N/A
    Item Type
    Twist On Wire Connector
    Product Type
    Twist-On Wire Connector
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    6420
    Commodity Description
    Connecting Mat'L - Electrical Fixture Conn (Wire Nuts, Etc.)
    Noun
    *
    Long Description
    Twist On Wire Connector, Offset Wing; 300 V; 600 V Building Wire; 1000 V (Lighting Fixture, Luminarie, Sign); Copper Wire; Wire Size 14 to 6 Awg; Wire Combination Size (1) #10, (1) #12 to (1) #6 Stranded, (2) #8 Stranded; Square Wire Spring
    Vendor Number
    032076
    Vendor Name
    GB Inc
    Vendor Short Name
    GB
    Item Number
    10089
    Catalog Number
    10-089
    MSDS Form Number
    *
    Image Location
    * Image
    Brand Name
    Winggard[T]
    Model
    #89[T]
    Type
    Offset Wing
    Voltage Rating
    300 V; 600 V Building Wire; 1000 V (Lighting Fixture, Luminarie, Sign)
    Wire Type
    Copper
    Wire Size
    14 to 6 Awg
    Minimum Wire Combination Size
    (1) #10, (1) #12
    Maximum Wire Combination Size
    (1) #6 Stranded, (2) #8 Stranded
    Spring Type
    Square Wire
    Shell Material
    Thermoplastic
    Color
    Blue
    Temperature Rating
    221 Deg F
    Standard Package
    50 Per Box
    Approval
    Ul, Csa
    Additional Information
    Dimension 1-1/4 Inch Width X 1-8/16 Inch Height

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 10-089

      Twist On Wire Connector


    • 30-454

      Twist On Wire Connector


    • 55104

      Twist On Wire Connector


    • HP1700


    • P0B3

      Twist On Wire Connector


    • WB1

      Twist On Wire Connector


    • WC-90

      Twist On Wire Connector


    • WT54-1

      Twist On Wire Connector


    • WWC-B-C

      Twist On Wire Connector

* All prices subject to change.

We Also Carry