F32T8SPP35EC0 - *Delisted* 32W T8 48" 3500K 80 Cri

Ge Current, A Daintree Company

  • $3.39 (Each)
  • $3.39 (Each)

  • $122.04 (Per 36)
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
F32T8SPP35EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/SPP35/ECO
Description
*Delisted* 32W T8 48" 3500K 80 Cri
Gel F32T8/SPP35/Eco 66348 Slim Line
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663489 / 00043168663489
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$3.39 (Each)
Standard Packaging
$122.04 (Per 36)
Resources
Images
 
 
F32T8SPP35EC0 - Large Image
 
F32T8SPP35EC0 - Small Image
 
F32T8SPP35EC0 - Large Image
 
F32T8SPP35EC0 - Large Image
Attachments
 
 
F32T8SPP35EC0 - Specification Sheet
Specifications Sheets
 
 
F32T8SPP35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
80
Base Type
Pin/Plug-In G13
Color Rendering Index
80
Housing Material
Soda Lime Glass
Dimensions and Weight
Diameter
1.0 in
Length
48
Descriptions
Product Type
Linear Fluorescent Lamp
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 3500 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
Description
*DELISTED* 32W T8 48" 3500K 80 CRI
Additional Information
lumens
2.9k
average life
30000 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;36 PK
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
F32T8/SPP35/ECO
sub brand
GE?®
Brand
GE Current
GTIN
00043168663489
UPC
043168663489
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat