F32T8SPP50EC0 - 32W T8 48" 5000K 80 Cri

Ge Current, A Daintree Company

  • $144.00 (Per 36)
  • $4.00 (Each)

  • $144.00 (Per 36)
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
F32T8SPP50EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/SPP50/ECO
Description
32W T8 48" 5000K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663502 / 00043168663502
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
36
Unit
$4.00 (Each)
Carton
$144.00 (Per 36)
Standard Packaging
$144.00 (Per 36)
Resources
Images
 
 
F32T8SPP50EC0 - Large Image
 
F32T8SPP50EC0 - Small Image
 
F32T8SPP50EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
Base Type
Pin/Plug-In G13
Color Rendering Index
80
color temperature
5000 k
Housing Material
Soda Lime Glass
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1.0 in
Length
48.0
Descriptions
Product Type
Linear Fluorescent Lamp
extra long description
GEL F32T8/SPP50/ECO 66350 SLIM LINE
Description
32W T8 48" 5000K 80 CRI
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;36 PK
GREEN CERTIFICATION
Yes
lumens
2900.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SPP50/ECO
Brand
GE Current
GTIN
00043168663502
UPC
043168663502
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
minimum qty
36
Packaging
Weight
0.55 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat