No Image Avaliable

GE232MAXNULTRA 2LIGHT 4' DUAL VOLTAGE BALLAST

Ge

Quantity: Add to Cart

  • Model
    Vendor
    Ge
    Catalog Number
    GE232MAXNULTRA
    Manufacturer Number
    GE232MAXPN/ULTRA
    Category
    N/A
    Classification
    N/A
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00043168722667
    Weight per unit
    1.1 (lbs/each)
    Description

    GE232MAXNULTRA 2LIGHT 4' Dual Voltage Ballast

    9.5 Inch L X 1.7 Inch W X 1.2 Inch H Size; 0 Deg F Min. Starting Temperature; 27 Percent Max. THD; 1 or 2 Lamp(S); F17T8, F25T12, F25T8, F28T8, F32T8, F32T8/25W, F32T8/WM, FE15T8 Lamp Type; 17/25/28/32/15 W Lamp Wattage; 120 to 277 V Input Voltage

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 18.75 (Each)
    Stock
    Tulsa
    45
    All Stores
    66 (Location List)
    Links & Documents
    Images
     
     
    GE232MAXNULTRA - Large Image
     
    GE232MAXNULTRA - Small Image
    Specifications Sheets
     
     
    GE232MAXNULTRA - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00043168722667
    UPC
    043168722667
    Brand
    GE
    Item Type
    Fluorescent Electronic Ballast
    Product Type
    Fluorescent Electronic Ballast
    Minimum Starting Temperature
    -22 Deg F
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Minimum Starting Temperature
    0 Deg F
    Input Current
    0.13/0.08/0.21/0.97 Ampere
    Input Current
    0.27/0.21/0.26/0.25/0.47/0.45/0.41 Ampere At 120 V, 0.12/0.38/0.12/0.2/0.18 Ampere At 277 V
    Ballast Factor
    0.91
    Power Factor
    0.99/0.78/0.95
    Power Factor
    0.99/0.96/0.99/0.99/0.99/0.99/0.99 At 120 V, 0.94/0.99/0.94/0.94/0.96/0.96/0.97 At 277 V
    Vendor Number
    043168
    Number of Lamps
    1 or 2
    Ballast Factor
    1.05/0.95/0.87/0.87/0.87/0.87
    Maximum THD
    10/15/10/10/10/10/10 Percent At 120 V, 20/10/20/21/15/15/16 Percent At 277 V
    Vendor Number
    1044
    Input Voltage
    120 to 277 V
    Input Voltage
    120/277 V
    Input Power
    15/16/25 W
    Number of Lamps
    2
    Lamp Wattage
    32 W
    Input Power
    32/53/49/31/29/54/53/48 W At 120 V, 32/45/48/31/29/53/52/48 W At 277 V
    Maximum THD
    40 Percent
    Item Number
    49772
    Frequency Rating
    50/60 HZ
    Frequency Rating
    50/60 HZ
    Item Number
    72266
    Commodity Code
    73112
    Commodity Code
    7412
    Size
    9.5 Inch L X 1.3 Inch W X 1.2 Inch H
    Size
    9.5 Inch L X 1.7 Inch W X 1.18 Inch H
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Description
    Electronic Linear Fluorescent Ballasts
    Industry
    Elx
    Lamp Type
    F17T8, F25T12, F25T8, F28T8, F32T8, F32T8/25W, F32T8/WM, Fe15t8
    Lamp Type
    F17T8, F25T8, F28T8, F32T8, F32T8/WM, F25T12
    Commodity Description
    Fluorescent Ballasts & Accy - Electronic
    Long Description
    Fluorescent Electronic Ballast, 9.5 Inch L X 1.3 Inch W X 1.2 Inch H Size; -22 Deg F Min. Starting Temperature; 40 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Cul, FCC Approval; 1 or 2 Lamp(S)
    Long Description
    Fluorescent Electronic Ballast, Instant Start; Standard Output Circuit; F17T8, F25T8, F28T8, F32T8, F32T8/WM, F25T12 Lamp; Straight/U Lamp; 2 Lamp(S); Input Voltage 120/277 V
    Vendor Short Name
    Ge
    Vendor Name
    Ge Lighting, Inc./Lamps
    Catalog Number
    GE232MAX-N/Ultra
    Catalog Number
    GE232MAXPN/Ultra
    Starting Type
    Instant
    Starting Type
    Instant
    Lamp Style
    Linear
    Circuit Type
    Normal Output
    Additional Information
    Packaging Quantity 10
    Wiring
    Parallel
    Wiring
    Parallel
    Circuit Type
    Standard Output
    Lamp Style
    Straight/U
    Brand Name
    Ultramax[T]
    Approval
    Ul (Canada and Us)
    Approval
    Ul, Cul, FCC

    • GE232MAXPL/ULTRA

      Fluorescent Electronic Ballast


    • GE232MAXPN/ULTRA

      Fluorescent Electronic Ballast

* All prices subject to change.