No Image Avaliable

LED12DP3LS827351 LONG NECK PAR30 35 DEGREE 12W

Tungsram

Quantity: Add to Cart

  • Model
    Vendor
    Tungsram
    Catalog Number
    LED12DP3LS827351
    Manufacturer Number
    Category
    Lamps - Leds
    Classification
    Led Par Shape Lamps
    Weight per unit
    Description

    LED12DP3LS827351 Long Neck PAR30 35 Degree 12W

    Led Lamp

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 26.36 (Each)
    Standard Package
    $ 158.16 (6 units)
    Stock
    West Dallas
    1
    DFW RDC
    0
    All Stores
    1 (Location List)
    Links & Documents
    Images
     
     
    LED12DP3LS827351 - Large Image
     
    LED12DP3LS827351 - Small Image
    Specifications Sheets
     
     
    LED12DP3LS827351 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    N/A
    UPC
    N/A
    Brand
    N/A
    Item Type
    N/A
    Product Type
    N/A
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Wattage
    12 W
    Voltage Rating
    120 V
    Life in hour
    25000
    Color Temperature in Kelvin
    2700
    Diameter
    3.75 Inch
    Beam Spread Angle
    35 Deg
    Length
    4.75 Inch
    Vendor Number
    43168
    Item Number
    65142
    Commodity Code
    71540
    Color Rendering Index
    83
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Application
    Damp Location, Directional Lighting, Accent Lighting, Indoor Floodlight
    Base Type
    E26 Medium Screw
    Industry
    Elx
    Vendor Short Name
    Ge
    Vendor Name
    Ge Lighting, Inc./Lamps
    Additional Information
    Initial Intensity 740 Lumen; Packaging Quantity 6; With Dimmable
    Type
    Led
    Commodity Description
    Led Parabolic Reflector Par Shape Lamps
    Long Description
    Led Replacement Directional Lamp, Led Type; ; Ul Approval; Damp Location, Directional Lighting, Accent Lighting, Indoor Floodlight Application; 120 V Voltage Rating; Diameter; 12 W Wattage; E26 Medium Screw Base Type
    Catalog Number
    LED12DP3LS827/35-120
    Shape Designation
    Par30l
    Glass Color
    Silver
    Approval
    Ul

* All prices subject to change.

We Also Carry