No Image Avaliable

Q150T3CLCD 150W 120V T3 DOUBLE END QUARTZ HALOGEN LAMP

Ge

Quantity: Add to Cart

  • Model
    Vendor
    Ge
    Catalog Number
    Q150T3CLCD
    Manufacturer Number
    Q150T3/CL/CD-5PK-120
    Category
    Lamps - Halogen
    Classification
    Quartz
    UNSPSC
    39101601 - Halogen lamps
    UPC/EAN/GTIN
    00043168193788
    Weight per unit
    0.0600 (lbs/each)
    Description

    Q150T3CLCD 150W 120V T3 Double End Quartz Halogen Lamp

    Clear Color; 3.125 Inch Overall Length; 3.125 Overall Length In Inch; 120 V Voltage Rating; 60 Standard Package; 150 W Wattage; R7S Recessed Single Contact Base Type; 1500 Life In Hour; T3 Shape Designation; 2400 Lumen Intensity; C8 Filament Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 35.23 (Each)
    Standard Package
    $ 176.15 (5 units)
    Stock
    Amarillo
    37
    All Stores
    116 (Location List)
    Links & Documents
    Images
     
     
    Q150T3CLCD - Large Image
     
    Q150T3CLCD - Small Image
    Specifications Sheets
     
     
    Q150T3CLCD - Specification Sheet
    MSDS Sheets
     
     
    Q150T3CLCD - MSDS Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00043168193788
    UPC
    043168193788
    Brand
    GE
    Item Type
    Double Ended Linear Halogen Lamp
    Product Type
    Double Ended Halogen Lamp
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    043168
    Voltage Rating
    120 V
    Wattage
    150 W
    Life in hour
    1500
    Life in hour
    1500
    Item Number
    19378
    Intensity in Lumen
    2400
    Intensity in Lumen
    2400
    Intensity
    2400 Lumen
    Overall Length in inch
    3.125
    Overall Length
    3.125 Inch
    Overall Length in inch
    3.13
    Overall Length
    3.13 Inch
    Vendor Number
    43168
    Standard Package
    60
    Standard Package
    60 Per Case
    Commodity Code
    71250
    Commodity Code
    7170
    Filament Type
    C8
    Directory
    Cis
    Color
    Clear
    Commerce Sector
    Construction Materials
    Additional Information
    Color Temperature 2950 Deg K; Light Center Length 1.25 Inch
    Long Description
    Double Ended Halogen Lamp, Clear Color; 3.125 Inch Overall Length; 3.125 Overall Length In Inch; 120 V Voltage Rating; 60 Standard Package; 150 W Wattage; R7S Recessed Single Contact Base Type; 1500 Life In Hour; T3 Shape Designation
    Industry
    Electrical
    Industry
    Elx
    Vendor Short Name
    Ge
    Vendor Name
    Ge Lighting, Inc./Lamps
    Life in hour - UOM
    HR
    Long Description
    Halogen Lamp, 150 W; 120 V; Shape Designation T3; C8 Filament; R7S Base; Intensity 2400 Lumen; Clear; Overall Length 3.13 Inch; Life 1500 HR; Standard Package 60 Per Case; Quartzline[R] Brand
    Commodity Description
    Halogen Non-Reflector Single Ended G, PS, T Shape Lamps
    Overall Length in inch - UOM
    In
    Intensity in Lumen - UOM
    Lumen
    Commodity Description
    Lamps - Tungsten Halogen, Quartz, MR
    Catalog Number
    Q150T3/CL/CD-5PK-120
    Catalog Number
    Q150T3/CL/CD/5PK
    Brand Name
    Quartzline[R]
    Base Type
    R7S
    Base Type
    R7S Recessed Single Contact
    Shape Designation
    T3

    • 0447300

      Double Ended Linear Halogen Lamp


    • 0447400

      Double Ended Linear Halogen Lamp


    • 0477300

      Double Ended Linear Halogen Lamp


    • 0477400

      Double Ended Linear Halogen Lamp


    • 0497300

      Double Ended Linear Halogen Lamp


    • 0497400

      Double Ended Linear Halogen Lamp


    • 150T3Q/CL/RP-120V/58885

      Double Ended Linear Halogen Lamp


    • 150T3Q/S/CL (1/CD) 12CDS

      Double Ended Linear Halogen Lamp


    • 150T3Q/S/CL-120V/59001

      Double Ended Linear Halogen Lamp


    • 150T3Q/S/CL/RP-120V/58886

      Double Ended Linear Halogen Lamp


    • Q150CL/MC/CD-5PK-120

      Single Ended Halogen Lamp


    • Q150T3/117/CL/CD-120

      Double Ended Linear Halogen Lamp


    • Q150T3/CL/120V


    • Q150T3/CL/CD-5PK-120

      Double Ended Linear Halogen Lamp


    • Q150T3HDSCD2-5PK-120

      Low Voltage Capsule Halogen Lamp


    • Q150T3/S


    • S3423

      Double Ended Linear Halogen Lamp


    • S3481

      Double Ended Linear Halogen Lamp

* All prices subject to change.

We Also Carry