GGC2 - 1-1/4X1/4 Fuse 250V 2A GGC

Mersen

  • $0.84 (Each)
  • $0.84 (Each)

  • $4.20 (Per 5)
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
GGC2
Manufacturer
Mersen
Manufacturer's Part Number
GGC2
Description
1-1/4X1/4 Fuse 250V 2A GGC
Miniature Fuse GGC - Fast-Acting 250VAC 2A Size 6, 3X32 Ferrule
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
782001760687 / 00782001760687
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Standard Packaging
$4.20 (Per 5)
Resources
Images
 
 
GGC2 - Large Image
 
GGC2 - Large Image
 
GGC2 - Large Image
 
GGC2 - Large Image
 
GGC2 - Small Image
Attachments
 
 
GGC2 - Specification Sheet
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
250
amperage rating
2
Descriptions
Description
1-1/4X1/4 FUSE 250V 2A GGC
Long Description
Miniature fuse GGC - Fast-Acting 250VAC 2A Size 6,3x32 Ferrule
Product Type
Miniature Fuse GGC - Fast-Acting 250VAC 2A 6, 3X32 Ferrule
Short Description
1-1/4X1/4 FUSE 250V 2A GGC
extra long description
Mersen GGC2 Miniature fuse GGC - Fa
Features
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"
Additional Information
AC Voltage Rating
250
class
Supplemental
Manufacturer Information
Manufacturers Part Number
GGC2
Brand
Mersen
GTIN
00782001760687
UPC
782001760687
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Clip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat