No Image Avaliable

NMK045KB 45KVA-240-480/120-240-3PH

Hammond Power Solutions

Quantity: Add to Cart

  • Model
    Vendor
    Hammond Power Solutions
    Catalog Number
    NMK045KB
    Manufacturer Number
    NMK045KB
    Category
    Conduits - Stainless Steel
    Classification
    N/A
    UNSPSC
    39121001 - Distribution power transformers
    UPC/EAN/GTIN
    00803423017347
    Weight per unit
    N/A
    Description

    NMK045KB 45KVA-240-480/120-240-3PH

    23.9 Inch W X 25 Inch D X 28.75 Inch H Size; 60 HZ Frequency Rating; 3 Phase(S); Ul, Csa Approval; Floor/Wall Mounting; Nema 3R Enclosure; 375 LB Weight; Ventilated Construction; 45 Kva Power Rating; 480 V Delta Primary Voltage

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Rogers
    1
    Springdale
    0
    All Stores
    1 (Location List)
    Links & Documents
    Images
     
     
    NMK045KB - Large Image
     
    NMK045KB - Small Image
    Specifications Sheets
     
     
    NMK045KB - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00803423017347
    UPC
    803423017347
    Brand
    N/A
    Item Type
    Dry Type Energy Efficient Transformer
    Product Type
    Energy Efficient Transformer
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    1734
    Secondary Voltage
    208 V Star/120 V
    Size
    23.9 Inch W X 25 Inch D X 28.75 Inch H
    Number of Phases
    3
    Weight
    375 LB
    Commodity Code
    39132
    Power Rating in kVA
    45
    Power Rating in KVA
    45
    Power Rating
    45 Kva
    Primary Voltage
    480 V Delta
    Frequency Rating
    60 HZ
    Vendor Number
    803423
    Winding Type
    Aluminum
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Elx
    Long Description
    Energy Efficient Transformer, Construction Ventilated; Primary Voltage 480 V Delta; Secondary Voltage 208 V Star/120 V; 60 HZ; Power Rating 45 Kva; 3 Phase; Floor/Wall Mounting; Nema 3R Enclosure; Size 23.9 Inch W X 25 Inch D X 28.75 Inch H
    Mounting
    Floor/Wall
    Vendor Short Name
    Ham
    Vendor Name
    Hammond Power Solutions Inc.
    Enclosure
    Nema 3R
    Catalog Number
    NMK045KB
    Commodity Description
    Three Phase Energy Efficient Dry Type Transformers 600V or Less
    Approval
    Ul, Csa
    Construction
    Ventilated

    • 3F3Y045TP1QST

      Dry Type Energy Efficient Transformer


    • 423-7214-000


    • 423-7214-000


    • 43-6345SH


    • 9T83B3873

      Dry Type Energy Efficient Transformer


    • ET2H45S

      Dry Type Energy Efficient Transformer


    • ET2H45S


    • H48M28T45EE

      Dry Type K Factor Transformer


    • H48M28T45EE


    • NMK045KB

      Dry Type Energy Efficient Transformer


    • SMK045KB


    • V48M28T45EE

      Dry Type Energy Efficient Transformer


    • V48M28T45EE

* All prices subject to change.

We Also Carry