DA03RS07 - 3/4" Od Copper Coupling

HCC

  • $0.77 (Each)
  • $0.77 (Each)

  • $19.25 (Per 25)
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
DA03RS07
Manufacturer's Part Number
DA03RS07
Description
3/4" Od Copper Coupling
Coupling With Roll Stop, C X C Connection Type, For Use With Hvac Equipment, Non-Insulated, Copper Material, 1000 PC/Ca;25 PC/BG Package Quantity, Asme B16.22;Iso 14001 Certified;Iso C9001 Certified;NSF/Ansi 61, 3/4 In Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Elbows, CPLG, Nipples, Running Mark as Incorrect
Suggest a New Category
Classification
Hvacr Copper Tubing & Copper Fittings
UNSPSC
-
UPC/EAN/GTIN
88753100021
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Standard Packaging
$19.25 (Per 25)
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
Copper
Descriptions
Product Type
Copper Coupling
Coupling with Roll Stop
Long Description
Coupling with Roll Stop, C x C Connection Type, For Use With HVAC Equipment, Non-Insulated, Copper Material, 1000 PC/CA;25 PC/BG Package Quantity, ASME B16.22;ISO 14001 Certified;ISO C9001 Certified;NSF/ANSI 61, 3/4 in Trade Size
Features
DirectedAir(TM) copper fittings are manufactured to the highest standards of quality and fully certified to industry standards for dimensions and material composition.
Short Description
Coupling with Roll Stop, Copper, C x C, 3/4 in, 25 PC/BG;1000 PC/CA
Description
3/4" OD COPPER COUPLING
Additional Information
package quantity
25 PC/BG;1000 PC/CA
Insulated/Non-Insulated
Non-Insulated
Connection Type
C x C
for use with
HVAC Equipment
Standards Met
ISO C9001 Certified;ISO 14001 Certified;ASME B16.22;NSF/ANSI 61
Manufacturer Information
Manufacturers Part Number
DA03RS07
Brand
HUGH CUNNINGHAM COMPANY
Taxonomies, Classifications, and Categories
Category Description
HVACR Copper Tubing & Copper Fittings
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.036
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat