A16H1606SS6LP - 16X16X6 N4X SS6 CH Clamp CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16H1606SS6LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16H1606SS6LP
Description
16X16X6 N4X SS6 CH Clamp CVR
Wallmount Hinged With Nema Clamps Type 4X, 16X16X6, Brushed, SS316
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510835606 / 00783510835606
Weight per unit
25.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A16H1606SS6LP - Other
 
A16H1606SS6LP - Other
 
A16H1606SS6LP - Other
 
A16H1606SS6LP - Other
 
A16H1606SS6LP - Other
Images
 
 
A16H1606SS6LP - Large Image
 
A16H1606SS6LP - Small Image
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
Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Height
16
Width
16
Size
16.00x16.00x6.00 in
Depth
6
Descriptions
Description
16X16X6 N4X SS6 CH CLAMP CVR
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 16x16x6, Brushed, SS316
extra long description
NVENT HOF A16H1606SS6LP Stainless E
Product Type
Stainless Encl. 16.00X16.00X6.
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A16H1606SS6LP
GTIN
00783510835606
UPC
783510835606
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
25.3
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat