No Image Avaliable

A202008LP 20"X20"X8" NEMA 12 ENCLO.

Hoffman Enclosures, Inc.

Quantity: Add to Cart

  • Model
    Vendor
    Hoffman Enclosures, Inc.
    Catalog Number
    A202008LP
    Manufacturer Number
    A202008LP
    Category
    Enclosures - Nema 12
    Classification
    Steel Junction Boxes
    UNSPSC
    39121301 - Control board enclosure
    UPC/EAN/GTIN
    00783510281700
    Weight per unit
    32.0 (lbs/each)
    Description

    A202008LP 20"X20"X8" Nema 12 Enclo.

    One Door; Height 20 Inch; Width 20 Inch; Depth 8 Inch; Steel; Material Specification 16 Gauge; White Inside, Ansi 61 Gray Outside; Phosphatized Surface; Heavy Gauge Continuous Hinge With Removable Pin, Clamp, Gasketed, Padlockable Hasp and Staple Cover

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 382.11 (Each)
    Stock
    Odessa
    26
    All Stores
    91 (Location List)
    Links & Documents
    Images
     
     
    A202008LP - Large Image
     
    A202008LP - Small Image
     
    A202008LP - Trade Image
    Specifications Sheets
     
     
    A202008LP - Specification Sheet
    Installation Sheets
     
     
    A202008LP - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783510281700
    UPC
    783510281700
    Brand
    N/A
    Item Type
    Multipurpose Wall Mount Enclosure
    Product Type
    Metallic Enclosure
    MSDS Form Number
    *
    Vendor Number
    1246
    Material Specification
    16 Gauge
    Height in inch
    20
    Width in inch
    20
    Height
    20 Inch
    Width
    20 Inch
    Item Number
    28170
    Commodity Code
    3610
    Commodity Code
    36190
    Height in mm
    508
    Vendor Number
    783510
    Depth
    8 Inch
    Back Panel
    A-20P20
    Catalog Number
    A202008lp
    Additional Information
    Applicable Standard IEC 60529; Application Component, Electrical and Electronic Control, Instrument; Environmental Conditions Dirt, Dust, Oil, Water; Inclusion (2) Clamp, Thermoplastic Data Pocket
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Noun
    Electrical Enclosure
    Image Location
    Electrical Enclosure Image
    Industry
    Elx
    Commodity Description
    Enclosures, Etc. - Metal Enclosures & Cabinets
    Mounting
    External Feet
    Cover Type
    Heavy Gauge Continuous Hinge With Removable Pin, Clamp, Gasketed, Padlockable Hasp and Staple
    Brand Name
    Hoffman[R]
    Vendor Short Name
    Hoff
    Vendor Name
    Hoffman Engineering
    Height in inch - UOM
    In
    Width in inch - UOM
    In
    Service Type
    Indoor
    Height in mm - UOM
    MM
    Enclosure
    Nema 12/13, Ip65
    Commodity Description
    Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
    Type
    One Door
    Vendor Name
    Pentair Equipment Protection
    Finish
    Phosphatized Surface
    Long Description
    Single Door Enclosure, One Door; Height 20 Inch; Width 20 Inch; Depth 8 Inch; Steel; Material Specification 16 Gauge; White Inside, Ansi 61 Gray Outside; Phosphatized Surface
    Material
    Steel
    Approval
    Ul, Csa
    Color
    White Inside, Ansi 61 Gray Outside

    • 1418D8

      Multipurpose Wall Mount Enclosure


    • 20208-12

      Multipurpose Wall Mount Enclosure


    • 20208N12


    • A202008LP

      Multipurpose Wall Mount Enclosure


    • AB-20208N

      Multipurpose Wall Mount Enclosure


    • M12S202008

      Multipurpose Wall Mount Enclosure


    • N12202008

      Multipurpose Wall Mount Enclosure

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    San Angelo 2 $ 267.48 Add to Cart
    Snyder 2 $ 200.61 Add to Cart

* All prices subject to change.

We Also Carry