A20H1608SSLP - Wallmount, Hinged With Nema Clamps, Type 4X, 20X16

Nvent Hoffman

  • $2124.77 (Each)
  • $2,124.77 (Each)
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
A20H1608SSLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H1608SSLP
Description
Wallmount, Hinged With Nema Clamps, Type 4X, 20X16
Wallmount Hinged With Nema Clamps Type 4X, 20X16X8, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510290207 / 00783510290207
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,124.77 (Each)
Resources
Other Links
 
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
Images
 
 
A20H1608SSLP - Large Image
 
A20H1608SSLP - Small Image
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
Stainless Steel
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Width
16
Height
20
Size
20.00x16.00x8.00 in
Depth
8
Descriptions
Product Type
Stainless Encl. 20.00X16.00X8.
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Description
WALLMOUNT, HINGED WITH NEMA CLAMPS, TYPE 4X, 20X16
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 20x16x8, Brushed, SS304
extra long description
NVENT HOF A20H1608SSLP Stainless En
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H1608SSLP
GTIN
00783510290207
UPC
783510290207
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat