No Image Avaliable

A483611CT 48" X 36" 11"NEMA 3R SCREW COVER CT ENCLOSURE

Hoffman Enclosures, Inc.

Quantity: Add to Cart

  • Model
    Vendor
    Hoffman Enclosures, Inc.
    Catalog Number
    A483611CT
    Manufacturer Number
    A483611CT
    Category
    Enclosures - Nema 3R J-Box
    Classification
    Enclosures
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00783510475291
    Weight per unit
    165 LB
    Description

    A483611CT 48" X 36" 11"Nema 3R Screw Cover CT Enclosure

    Steel Material; Galvanized, Polyester Powder Coated Over Phosphatized Surface Finish; Ansi 61 Gray Color; 36 Inch; 36 Width In Inch; 48 Inch; 48 Height In Inch; 11 Inch; 11 Depth In Inch; Ul 50 Approval

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    A483611CT - Large Image
     
    A483611CT - Small Image
    Specifications Sheets
     
     
    A483611CT - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783510475291
    UPC
    783510475291
    Brand
    N/A
    Item Type
    CT Cabinet
    Product Type
    Metallic Enclosure
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Depth in inch
    11
    Depth
    11 Inch
    Vendor Number
    1246
    Material Specification
    16/14/12 Gauge
    Width in inch
    36
    Width
    36 Inch
    Commodity Code
    3610
    Commodity Code
    36120
    Item Number
    47529
    Height in inch
    48
    Height
    48 Inch
    Vendor Number
    783510
    Catalog Number
    A483611ct
    Color
    Ansi 61 Gray
    Additional Information
    Applicable Standard IEC 60529; Inclusion 1/4 Inch-20 Tpi Stud, Ground Lug
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Long Description
    Current Transformer Cabinet, Handle, Padlockable Staple, Screw On; Height 48 Inch; Width 36 Inch; Depth 11 Inch; Steel; Material Specification 16/14/12 Gauge; Ansi 61 Gray; Galvanized, Polyester Powder Coated Over Phosphatized Surface; Nema 3R, Ip32
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Enclosures, Etc. - Metal Enclosures & Cabinets
    Finish
    Galvanized, Polyester Powder Coated Over Phosphatized Surface
    Cover Type
    Handle, Padlockable Staple, Screw On
    Brand Name
    Hoffman[R]
    Vendor Short Name
    Hoff
    Vendor Name
    Hoffman Engineering
    Depth in inch - UOM
    In
    Height in inch - UOM
    In
    Width in inch - UOM
    In
    Application
    Junction Box, Meter, Relay, Service Box, Terminal Assembly
    Enclosure
    Nema 3R, Ip32
    Commodity Description
    Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
    Vendor Name
    Pentair Equipment Protection
    Material
    Steel
    Approval
    Ul 50

    • 364811 RTCT

      CT Cabinet


    • A483611CT

      CT Cabinet


    • A483611CT

* All prices subject to change.