A484814HCT - 48X48X14 N3R HNGD Transformer CBNT

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A484814HCT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A484814HCT
Description
48X48X14 N3R HNGD Transformer CBNT
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510153069 / 00783510153069
Weight per unit
213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A484814HCT - Other
 
A484814HCT - Other
 
A484814HCT - Other
Images
 
 
A484814HCT - Large Image
 
A484814HCT - Small Image
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
48
Size
48.00x48.00x14.00 in
Depth
14
Descriptions
extra long description
NVENT HOF A484814HCT CT Cabinet Hin
Description
48X48X14 N3R HNGD TRANSFORMER CBNT
Long Description
Current Transformer Hinged Cover, 48.00x48.00x14.00, Gray, Steel
Product Type
CT Cabinet Hinged Double Door
Features
CT Cabinet Hinged-Cover, Type 3R provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A484814HCT
GTIN
00783510153069
UPC
783510153069
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
213
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat