A62H6012LP3PT - 62X60X12 N4 2DR 3PT LTCH CH

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A62H6012LP3PT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A62H6012LP3PT
Description
62X60X12 N4 2DR 3PT LTCH CH
Two-Door Floorstand and 3PT Latch Type 4, 62.06X60.06X12.06, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510154455 / 00783510154455
Weight per unit
476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A62H6012LP3PT - Large Image
 
A62H6012LP3PT - Small Image
Other Links
 
 
A62H6012LP3PT - Other
 
A62H6012LP3PT - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
12.06
Width
60.06
Height
62.06
Size
62.06x60.06x12.06 in
Descriptions
Description
62X60X12 N4 2DR 3PT LTCH CH
Product Type
2 DR FLR-MT TYPE4 Enc 3 PT
Features
These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Long Description
Two-Door Floorstand and 3pt Latch Type 4, 62.06x60.06x12.06, Gray, Steel
extra long description
NVENT HOF A62H6012LP3PT 2 Dr Flr-Mt
Additional Information
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
A62H6012LP3PT
Brand
Nvent Hoffman
GTIN
00783510154455
UPC
783510154455
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Freestanding Industrial Enclosures
Packaging
Weight per each
476
Carton
1
Uses, Certifications, and Standards
nema rating
4 Watertight
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat