CSD16126 - 16X12X6 N4/12 QTR TRN HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD16126
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD16126
Description
16X12X6 N4/12 QTR TRN HC
Wall-Mount Enclosure, Steel, Wall Mount, Gray, Ansi 61 Gray, 12 In Overall Width, 16 In Overall Length, 6 In Overall Height, 17 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510773007 / 00783510773007
Weight per unit
16.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSD16126 - Large Image
 
CSD16126 - Small Image
 
CSD16126 - Small Image
 
CSD16126 - Large Image
Other Links
 
 
CSD16126 - Other
 
CSD16126 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Overall Length
16 in;406 mm
Height
16
Size
16.00x12.00x6.00 in
Width
12
Depth
6
Descriptions
Product Type
Wall-Mount Enclosure
Long Description
Wall-Mount Enclosure, Steel, Wall Mount, Gray, ANSI 61 Gray, 12 in Overall Width, 16 in Overall Length, 6 in Overall Height, 17 lb
Short Description
30X30X8 Wall-Mount Enclosure, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
extra long description
NVENT HOF CSD16126 Enclosure 16.00x
Description
16X12X6 N4/12 QTR TRN HC
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Additional Information
Enclosure Type
NEMA 4;NEMA 12
Mounting Type
Wall Mount
Standards Met
UL 508A Listed Type 4, 12 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12;File No. E61997;CSA Certified;RoHS Compliant
Made in USA
yes
Finish/Coating
ANSI 61 Gray
ip rating
IP66
Overall Width
12 in;305 mm
Overall Height
6 in;152 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD16126
GTIN
00783510773007
UPC
783510773007
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
17 lb
Weight per each
16.1
Carton
1
Uses, Certifications, and Standards
Application
Machine Control
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat