F44GCPNK - 4X4 STL CLSR PLT

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44GCPNK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GCPNK
Description
4X4 STL CLSR PLT
Closure Plate Layin Wireway Without Knockouts, 4.00X4.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510528201 / 00783510528201
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
F44GCPNK - Other
Images
 
 
F44GCPNK - Large Image
 
F44GCPNK - Small Image
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
4
Descriptions
Description
4X4 STL CLSR PLT
extra long description
NVENT HOF F44GCPNK Closure Plate wi
Features
Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run.
Product Type
Closure Plate Without Knockout
Long Description
Closure Plate LayIn Wireway without knockouts, 4.00x4.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44GCPNK
GTIN
00783510528201
UPC
783510528201
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight per each
0.43
Carton
1
Package
16
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat