F44WX - 4X4 Wwy Cut Off FTG

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44WX
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44WX
Description
4X4 Wwy Cut Off FTG
Cutoff Fitting Feed-Through, 4.00X4.00, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510143206 / 00783510143206
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
F44WX - Other
 
F44WX - Other
 
F44WX - Other
Images
 
 
F44WX - Large Image
 
F44WX - Small Image
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
Cut-Off Fitting
Features
Feed-Through Cut-Off Fittings are used for custom fitting lengths up to 12in. Shorten body to desired length and weld on flange. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Description
4X4 WWY CUT OFF FTG
extra long description
NVENT HOF F44WX Cut-off Fitting
Long Description
Cutoff Fitting Feed-Through, 4.00x4.00, Gray, Steel
Additional Information
ip rating
IP54
Manufacturer Information
Manufacturers Part Number
F44WX
Brand
Nvent Hoffman
GTIN
00783510143206
UPC
783510143206
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Cut-Off Fitting
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat