F88T160GVP - 8X8X60 N1 STRT FLT CVR Wway No Ko

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88T160GVP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88T160GVP
Description
8X8X60 N1 STRT FLT CVR Wway No Ko
Straight Section Lay-In Flat-Cover Type 1 No Kos, 8X8X60, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131710 - Wireway
UPC/GTIN
783510362997 / 00783510362997
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F88T160GVP - Large Image
 
F88T160GVP - Small Image
Other Links
 
 
F88T160GVP - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
WW, Type 1, Straight Section
extra long description
NVENT HOF F88T160GVP WW, Type 1, St
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without
Long Description
Straight Section Lay-in Flat-Cover Type 1 no KOs, 8x8x60, Gray, Steel
Description
8X8X60 N1 STRT FLT CVR WWAY NO KO
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88T160GVP
GTIN
00783510362997
UPC
783510362997
Taxonomies, Classifications, and Categories
Type
Straight Section
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat