TFP41 - TFP4 Side-Mount Filter Fan, 115V, 55 CFM, Composit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFP41
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
TFP41
Description
TFP4 Side-Mount Filter Fan, 115V, 55 CFM, Composit
TFP4 Side-Mount Filter Fan Type 1, 115V 55CFM, Light Gray, Composite
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Enclosure Fans
UNSPSC
40101604 - Fans
UPC/GTIN
783510413491 / 00783510413491
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TFP41 - Other
 
TFP41 - Other
Images
 
 
TFP41 - Large Image
 
TFP41 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.21 A
Voltage Rating
100 - 120 VAC
Material
COMPOSITE
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Size
6 x 7 x 3 in
Descriptions
Long Description
TFP4 Side-Mount Filter Fan Type 1, 115V 55CFM, Light Gray, Composite
Description
TFP4 SIDE-MOUNT FILTER FAN, 115V, 55 CFM, COMPOSIT
Product Type
115V, 50/60HZ, 17/15W, 0.26/0.21a
extra long description
NVENT HOF TFP41 115V,50/60Hz,17/15W
Features
TFP Side-Mount Fans provide reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling. Engineered for 50,000 hours of continuous operation without lubrication or service.
Additional Information
nominal voltage
115
Ambient Temperature
158 Deg F max
flow rate
55 CFM max
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
TFP41
GTIN
00783510413491
UPC
783510413491
Taxonomies, Classifications, and Categories
Type
Fans and Filter Fans
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat