CV3REW - White Led Red LTR Exit

Dual-Lite

  • $54.65 (Each)
  • $54.65 (Each)

  • $655.80 (Per 12)
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
CV3REW
Manufacturer
Dual-Lite
Manufacturer's Part Number
CV3REW
Description
White Led Red LTR Exit
Emergency Exit Sign, Ac Powered; Flame Rated, Uv Stable; 120/277 Vac At 60 HZ; Nickel Cadmium Battery; Led Lamp; 3.8 W Lamp Wattage; Universal Face(S); Stencil, Left Arrow, Right Arrow Face; Red Letter Color; White Background/Plate Color
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emergency & Exit Lighting
UNSPSC
-
UPC/EAN/GTIN
782520859534
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.65 (Each)
Standard Packaging
$655.80 (Per 12)
Resources
Images
 
 
CV3REW - Small Image
 
CV3REW - Large Image
Attachments
 
 
CV3REW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
120/277 VAC AT 60 HZ
Lamp Wattage
3.8 W
Material, Color, and Finish
Enclosure Material
THERMOPLASTIC
Background/Plate Color
WHITE
Finish
white
Dimensions and Weight
Size
13 INCH W X 1 3/4 INCH D X 9 3/4 INCH H
Descriptions
Description
WHITE LED RED LTR EXIT
Commodity Description
Indoor Lighting - Emergency Lighting
Long Description
EMERGENCY EXIT SIGN, AC POWERED; FLAME RATED, UV STABLE; 120/277 VAC AT 60 HZ; NICKEL CADMIUM BATTERY; LED LAMP; 3.8 W LAMP WATTAGE; UNIVERSAL FACE(S); STENCIL, LEFT ARROW, RIGHT ARROW FACE; RED LETTER COLOR; WHITE BACKGROUND/PLATE COLOR
Additional Information
Battery Type
NICKEL CADMIUM
Face Type
STENCIL, LEFT ARROW, RIGHT ARROW
Number of Faces
Universal
Manufacturer Information
Brand
DUAL-LITE
Manufacturers Part Number
CV3REW
Model
CV3
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
AC POWERED
Packaging
Weight per each
4.1999
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 924, NFPA 101
Mounting
CEILING/END/WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat