1221I - Switch, Hubpro, 1-Pole, 20A 120/277V, Iv

Wiring Device-Kellems

  • $14.19 (Each)
  • $14.19 (Each)

  • $141.90 (Per 10)
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
1221I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1221I
Description
Switch, Hubpro, 1-Pole, 20A 120/277V, Iv
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835280 / 0783585835280 / 00783585835280
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Carton
$141.90 (Per 10)
Standard Packaging
$14.19 (Each)
Resources
Images
 
 
1221I - Large Image
 
1221I - Small Image
 
1221I - Large Image
Other Links
 
 
1221I - Other
 
1221I - Other
 
1221I - Other
 
1221I - Other
 
1221I - Other
Attachments
 
 
1221I - Specification Sheet
Specifications Sheets
 
 
1221I - Specification Sheet
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
Thermoplastic (Body);Nylon (Toggle)
Current Rating
20 A
Voltage Rating
120 to 277 V ac
connection
Back and Side Wired
amperage rating
20
Wattage
5540;5540.0000
insulation
None
Poles
Single Pole
actuator
Toggle
Material, Color, and Finish
Contact Material
Steel
Color
Ivory
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Toggle Switch
Description
SWITCH, HUBPRO, 1-POLE, 20A 120/277V, IV
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired , Ivory
Special Features
Single Pole;Corrosion Resistant Contact
Short Description
Toggle Switch, Spec, 1 Pole, 120 to 277 VAC, Ivory
extra long description
HWDK 1221I SWITCH, HUBPRO, 1-POLE,
Additional Information
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Contact Configuration
Double Pole
pallet quantity
4400
operating cycles
50,000 Cycles
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
1221I
Brand
WIRING DEVICE-KELLEMS
sub brand
AC Toggle Switches
series
Heavy Duty
GTIN
00783585835280
UPC
783585835280
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Industrial
environmental conditions
Indoor Dry unless protected by additional means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat