We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

HBL2610 HBL2610 LKG RCPT-NMA L5-30R M

Wiring Device-Kellems

Quantity: Add to Cart

  • Model
    Vendor
    Wiring Device-Kellems
    Catalog Number
    HBL2610
    Manufacturer Number
    HBL2610
    Category
    Product Categories - Distribution Equipment
    Classification
    Nema Rated Turnlok Plugs, Connectors, & Receptacles
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00783585235929
    Weight per unit
    0.3 LB
    Description

    HBL2610 HBL2610 LKG RCPT-Nma L5-30R M

    Single Locking; L5-30R; 2 Pole; 3 Wire; 125 V; 30 Ampere; Grounding; Nylon Face; Black; Back, Side Wiring; Flush Mounting; Approval Ul, Csa; Twist-Lock[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 29.05 (Each)
    Stock
    Conway
    20
    Little Rock
    0
    All Stores
    38 (Location List)
    Links & Documents
    Images
     
    HBL2610 - Large Image
     
    HBL2610 - Small Image
    Specifications Sheets
     
    HBL2610 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783585235929
    UPC
    783585235929
    Brand
    WIRING DEVICE-KELLEMS
    Item Type
    Locking Device Receptacle
    Product Type
    Twist-Lock Receptacle
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    51200
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Noun
    Flush Receptacle
    Long Description
    Receptacle, Single Locking; L5-30R; 2 Pole; 3 Wire; 125 V; 30 Ampere; Grounding; Nylon Face; Black; Back, Side Wiring; Flush Mounting; Approval Ul, Csa; Twist-Lock[R] Brand
    Vendor Number
    783585
    Vendor Name
    Hubbell Wiring Device/Kellems
    Vendor Short Name
    Hubw
    Item Number
    23592
    Catalog Number
    HBL2610
    MSDS Form Number
    *
    Image Location
    Flush Receptacle Image
    Brand Name
    Twist-Lock[R]
    Type
    Single Locking
    Configuration
    L5-30R
    Voltage Rating
    125 V
    Current Rating
    30 Ampere
    Number of Poles
    2
    Ground Type
    Grounding
    Material
    Nylon Face
    Color
    Black
    Wiring
    Back, Side
    Mounting
    Flush
    Approval
    Ul, Csa

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 2610

      Locking Device Receptacle


    • 32610


    • 33069


    • 4947

      Locking Device Receptacle


    • 70530FR

      Locking Device Receptacle


    • CWL530R

      Locking Device Receptacle


    • HBL2610

      Locking Device Receptacle


    • HBL2610CN

      Power Interrupting Receptacle


    • HBL2610RT


    • HBL2610XS


    • HBL2610XSM1


    • L530-R

      Locking Device Receptacle


    • L530R

      Locking Device Receptacle


    • L530R

      Locking Device Receptacle

* All prices subject to change.

We Also Carry