No Image Avaliable

HBL4579C LKG CONN-NM L6-15R

Wiring Device-Kellems

Quantity: Add to Cart

  • Model
    Vendor
    Wiring Device-Kellems
    Catalog Number
    HBL4579C
    Manufacturer Number
    HBL4579C
    Category
    Commercial Grade Devices - Cord Caps and Connectors
    Classification
    Nema Rated Turnlok Plugs, Connectors, & Receptacles
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00783585170107
    Weight per unit
    0.0200 (lbs/each)
    Description

    HBL4579C LKG Conn-NM L6-15R

    Polarized Type; Nylon Material; Black, White Color; L6-15R Configuration; 3 Wire(S); Ul 498, Ul FS WC-596-G, Csa C22.2M Approval; 250 V Voltage Rating; 15 Ampere Current Rating; Grounding; 2 Pole(S); Chemical Resistant, Impact Resistant

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 23.81 (Each)
    Standard Package
    $ 238.10 (10 units)
    Stock
    Conway
    4
    Little Rock
    0
    All Stores
    7 (Location List)
    Links & Documents
    Images
     
     
    HBL4579C - Large Image
     
    HBL4579C - Small Image
    Specifications Sheets
     
     
    HBL4579C - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783585170107
    UPC
    783585170107
    Brand
    WIRING DEVICE-KELLEMS
    Item Type
    Locking Device Connector
    Product Type
    Locking Device Connector
    MSDS Form Number
    *
    Cord Size
    0.23 to 0.72 Inch
    Current Rating
    15 Ampere
    Item Number
    17010
    Number of Poles
    2
    Voltage Rating
    250 V
    Commodity Code
    51300
    Vendor Number
    783585
    Color
    Black/White
    Directory
    Cis
    Noun
    Connector Body
    Image Location
    Connector Body Image
    Commerce Sector
    Construction Materials
    Long Description
    Connector Body, Polarized; L6-15R; 250 V; 15 Ampere; 2 Pole; 3 Wire; Grounding; Nylon; Black/White; Cord Size 0.23 to 0.72 Inch; Approval Ul, Csa; Insulgrip[R] Brand
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
    Ground Type
    Grounding
    Catalog Number
    HBL4579C
    Vendor Name
    Hubbell Wiring Device/Kellems
    Vendor Short Name
    Hubw
    Brand Name
    Insulgrip[R]
    Configuration
    L6-15R
    Material
    Nylon
    Type
    Polarized
    Approval
    Ul, Csa

    • 3494-3

      Locking Device Connector


    • 4579

      Locking Device Connector


    • 4579-B

      Locking Device Connector


    • 4579-C

      Locking Device Connector


    • 4579-CY

      Locking Device Connector


    • 6566N

      Locking Device Connector


    • 70615NC

      Locking Device Connector


    • 70615NCC

      Locking Device Connector


    • CWL615C

      Locking Device Connector


    • HBL4579C

      Locking Device Connector


    • HBL4579CCN

      Locking Device Connector


    • HBL4579VBK

      Locking Device Connector


    • PSL615-C

      Locking Device Connector

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Conway 4 $ 17.35 Add to Cart

* All prices subject to change.