HBL9451C - Plug, 3P4W, 50A 125/250V, 14-50P

Wiring Device-Kellems

  • $121.98 (Each)
  • $121.98 (Each)

  • $609.90 (Per 5)
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
HBL9451C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9451C
Description
Plug, 3P4W, 50A 125/250V, 14-50P
Straight Blade Devices, Male Plug, Nylon, Heavy Duty, Industrial/Commercial Grade, Straight, 3-Pole 4-Wire Grounding, 50A 125/250V, 14-50P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015323 / 0783585015323 / 00783585015323
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.98 (Each)
Carton
$609.90 (Per 5)
Standard Packaging
$121.98 (Each)
Resources
Images
 
 
HBL9451C - Large Image
 
HBL9451C - Small Image
Other Links
 
 
HBL9451C - Other
 
HBL9451C - Other
 
HBL9451C - Other
 
HBL9451C - Other
 
HBL9451C - Other
Attachments
 
 
HBL9451C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Voltage Rating
125/250;125 V V
Wattage
12500;12500.0000
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Material
Nylon
Phase
Single
connection
Terminal Screws
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.13 in x 2.88 in x 2.88 in
Descriptions
Product Type
Plug, 3P4W, 50A 125/250V, 14-50P
Description
PLUG, 3P4W, 50A 125/250V, 14-50P
extra long description
HWDK HBL9451C PLUG, 3P4W, 50A 125/2
Long Description
Straight Blade Devices, Male Plug, Nylon, Heavy Duty, Industrial/Commercial Grade, Straight, 3-Pole 4-Wire Grounding, 50A 125/250V, 14-50P, Black, Single Pack.
Special Features
Straight
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL9451C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
sub brand
Straight Blade Devices
GTIN
00783585015323
UPC
783585015323
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.85
Carton
5
Package
1
Uses, Certifications, and Standards
nema rating
14-50P
Mounting
Cord Mounted
standard
CSA Certified;UL Listed File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat