SS1 - Wallplate, 1-G, Switch, SS

Wiring Device-Kellems

  • $3.10 (Each)
  • $3.10 (Each)

  • $31.00 (Per 10)
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
SS1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS1
Description
Wallplate, 1-G, Switch, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200656 / 0883778200656 / 00883778200656
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$31.00 (Per 10)
Standard Packaging
$3.10 (Each)
Resources
Other Links
 
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
Images
 
 
SS1 - Large Image
 
SS1 - Large Image
 
SS1 - Small Image
 
SS1 - Large Image
Attachments
 
 
SS1 - Specification Sheet
Specifications Sheets
 
 
SS1 - Specification Sheet
 
SS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Material, Color, and Finish
Color
302/304 Stainless Steel
Dimensions and Weight
Thickness
0.035 in
Size
Standard
Descriptions
Description
WALLPLATE, 1-G, SWITCH, SS
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 lb
Features
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. MetalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
extra long description
HWDK SS1 WALLPLATE, 1-G, SWITCH, SS
Construction
Stamped
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
Item Type
Toggle Switch Plate
orientation
Vertical Mount
cutout
1) Toggle
pallet quantity
14700
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
SS1
sub brand
Wallplates
GTIN
00883778200656
UPC
883778200656
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight
0.0500 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
standard
UL Listed
Mounting
Screw Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat