WT41 - Wiretwist Wire Connector, WT4 Yellow, 100/Box

Buchanan

  • $16.88 (Per 100)
  • $0.17 (Each)

  • $16.88 (Per 100)

  • $168.80 (Per 1,000)

Availability: In Stock Locally
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
WT41
Manufacturer
Buchanan
Manufacturer's Part Number
WT4-1
Description
Wiretwist Wire Connector, WT4 Yellow, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V Ac, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610061 / 0781789610061 / 00781789610061
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$16.88 (Per 100)
Standard Packaging
$168.80 (Per 1,000)
Resources
Images
 
 
WT41 - Large Image
 
WT41 - Small Image
 
WT41 - Large Image
Other Links
 
 
WT41 - Other
Brochures
 
 
WT41 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 5
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Insulation Color
Yellow
Color
Yellow
Descriptions
Long Description
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V ac, 0.41 lb
Product Type
Wire Twist Connector
Short Description
Wire Twist Connector, Yellow, 18 - 10 AWG, 100 per box
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT4-1 WIRE-TWIST CONN.,YELLOW
Description
WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 100/BOX
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(2) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Made in USA
yes
package quantity
100 BX
Manufacturer Information
Brand
Buchanan
sub brand
WireTwist(TM)
Manufacturers Part Number
WT4-1
GTIN
00781789610061
UPC
781789610061
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat