No Image Avaliable

DE0X OXIDE INHIBITOR - 8 OZ.

Ilsco

Quantity: Add to Cart

  • Model
    Vendor
    Ilsco
    Catalog Number
    DE0X
    Manufacturer Number
    DE-OX-8OZ
    Category
    Connecting Materials - Aerosols
    Classification
    Connecting Materials
    UNSPSC
    12160000 - Additives
    UPC/EAN/GTIN
    00783669966350
    Weight per unit
    0.8400 (lbs/each)
    Description

    DE0X Oxide Inhibitor - 8 Oz.

    Oxide Type; Aluminum/Copper Termination Application; Bottle Container Type; 8 Oz Container Size; De-Ox[R] Brand; Approval Ul; Temperature Rating -30 to 200 Deg F; Provides Air Tight Seal Around Conductor; Packaging Quantity 12 Per Carton; De-Ox Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 14.35 (Each)
    Standard Package
    $ 172.20 (12 units)
    Stock
    Nacogdoches
    17
    All Stores
    2,052 (Location List)
    Links & Documents
    Images
     
     
    DE0X - Large Image
     
    DE0X - Small Image
    Specifications Sheets
     
     
    DE0X - Specification Sheet
    MSDS Sheets
     
     
    DE0X - MSDS Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783669966350
    UPC
    783669966350
    Brand
    ILSCO
    Item Type
    Inhibitor
    Product Type
    Oxide Inhibitor
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Commodity Code
    6660
    Commodity Code
    66600
    Vendor Number
    783669
    Container Capacity
    8 Oz
    Container Size
    8 Oz
    Item Number
    96635
    Application
    Aluminum/Copper Conductor
    Application
    Aluminum/Copper Termination
    Additional Information
    Approval Ul; Temperature Rating -30 to 200 Deg F; Provides Air Tight Seal Around Conductor; Packaging Quantity 12 Per Carton
    Container Type
    Bottle
    Container Type
    Bottle
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Model
    De-Ox
    Model
    De-Ox
    Catalog Number
    De-Ox-8oz
    Brand Name
    De-Ox.
    Brand Name
    De-Ox[R]
    Industry
    Electrical
    Industry
    Elx
    Vendor Short Name
    Ilsco
    Vendor Name
    Ilsco Corp
    Noun
    Inhibitor
    Image Location
    Inhibitor Image
    Additional Information
    Operating Temperature -30 to 200 Deg F; Standard Package 12 Per Carton
    Additional Information
    Operating Temperature -30 to 200 Deg F; Standard Package 12 Per Carton
    Type
    Oxide
    Long Description
    Oxide Inhibitor, Container Bottle; Container Capacity 8 Oz; Application Aluminum/Copper Conductor; De-Ox? Brand; De-Ox Model; Operating Temperature -30 to 200 Deg F; Standard Package 12 Per Carton
    Long Description
    Oxide Inhibitor, Container Bottle; Container Capacity 8 Oz; Application Aluminum/Copper Conductor; De-Ox[R] Brand; De-Ox Model; Operating Temperature -30 to 200 Deg F; Standard Package 12 Per Carton
    Long Description
    Oxide Inhibitor, Oxide Type; Aluminum/Copper Termination Application; Bottle Container Type; 8 Oz Container Size; De-Ox[R] Brand; Approval Ul; Temperature Rating -30 to 200 Deg F; Provides Air Tight Seal Around Conductor; Packaging Quantity 12 Per Carton
    Commodity Description
    Paint, Chemicals, Etc.
    Commodity Description
    Tools - Paint, Chemicals, Etc.

    • OX-8

      Anti-Oxidant


    • OX-800

      Unclassified Items


    • 1210

      Anti-Oxidant


    • 1/2PTNO12C

      Anti-Oxidant


    • 30-030

      Anti-Oxidant


    • BLOX-8


    • CO-OX-8


    • CMP-200-1

      Anti-Oxidant


    • CTB8

      Anti-Oxidant


    • CTB8


    • CUAL-1000


    • DE-OX-8OZ

      Inhibitor


    • HM 52


    • PENA138

      Anti-Oxidant

* All prices subject to change.

We Also Carry