300113TZ - 15W Cortez Ceiling Fan

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300113TZ
Manufacturer
Kichler
Manufacturer's Part Number
300113TZ
Description
15W Cortez Ceiling Fan
With A Tannery Bronze(R) Finish and Sunrise Marble Glass, This Fan Is A Wonderful Addition to The Kichler Cortez(TM) Collection. The 5, 52IN. Blades Are Pitched 14 Degrees and Are Reversible With Walnut and Cherry Finishes. The 172MM X 20MM Motor Will Provide The Quiet Power You Need. The Integrated Uplight Uses 4 15-Watt C-7 Bulbs (Included). This Fan Comes Complete With A Pull Chain (3 Speeds Forward and Reverse) and 6IN. and 12IN. (1IN. O.D.) Downrods. The Optional Bowl Light Kit (380007TZ) Uses 3 40-Wa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
783927281980 / 00783927281980
Weight per unit
33.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
300113TZ - Small Image
 
300113TZ - Large Image
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
Bronze/Dark
Style
European Influence
Descriptions
Product Type
52``Ceiling Fan
Long Description
With a Tannery Bronze(R) finish and Sunrise Marble Glass, this fan is a wonderful addition to the Kichler Cortez(TM) Collection. The 5, 52in. blades are pitched 14 degrees and are reversible with Walnut and Cherry finishes. The 172mm x 20mm Motor will provide the quiet power you need. The integrated uplight uses 4 15-watt C-7 bulbs (included). This fan comes complete with a pull chain (3 speeds forward and reverse) and 6in. and 12in. (1in. O.D.) downrods. The optional bowl light kit (380007TZ) uses 3 40-wa
Description
15W CORTEZ CEILING FAN
Additional Information
Voltage
120.00 LBS
bulb type
Candelabra
Safety Rating
CSA UL
Category
Fans
Manufacturer Information
Manufacturers Part Number
300113TZ
Brand
KICHLER
GTIN
00783927281980
UPC
783927281980
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
CEILING FANS AND ACCESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
33.5