SM120X - Relay Module For Interconnect Smoke Alarms

Kidde

  • $12.69 (Each)
  • $12.69 (Each)

  • $76.14 (Per 6)
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
SM120X
Manufacturer
Kidde
Manufacturer's Part Number
SM120X
Description
Relay Module For Interconnect Smoke Alarms
Kidde SM120X Smoke Alarm Relay Module, Voltage Rating: 120 Vac, Amperage Rating: 0.08 Amp, For Use With Smoke Alarm
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
39121535 - Control relays
UPC/GTIN
047871001231 / 00047871001231
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Standard Packaging
$76.14 (Per 6)
Resources
Images
 
 
SM120X - Small Image
 
SM120X - Large Image
Attachments
 
 
SM120X - Specification Sheet
Installation Sheets
 
 
SM120X - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
80m A
Descriptions
Long Description
Kidde SM120X Smoke Alarm Relay Module, Voltage Rating: 120 VAC, Amperage Rating: 0.08 AMP, For Use With Smoke Alarm
Special Features
Features: Can Be Used To Activate Auxiliary Warning Devices Such As External Bells And Sirens, Hallway Or Stairway Lighting;This Relay Will Only Activate When It Receives A CO Signal From An Interconnect Smoke Alarm {This Relay Will Only Activate When It Receives A CO Signal From An Interconnect Smoke Alarm} {Can Be Used To Activate Auxiliary Warning Devices Such As External Bells And Sirens, Hallway Or Stairway Lighting}
Product Type
Relay Module For I-Combo Units(Smoke Alarm)
extra long description
KID SM120X Relay Module for I-Combo
Description
RELAY MODULE FOR INTERCONNECT SMOKE ALARMS
Additional Information
coil
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
SM120X
GTIN
00047871001231
UPC
047871001231
Taxonomies, Classifications, and Categories
Type
SMOKE ALARM
Category Description
SMOKE DETECTORS
Packaging
Weight per each
0.19
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 W
Application
For Bells And Sirens, Hallway Or Stairway Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat