FSC1 - Cast Device Box - Shallow - Feed Thru

Killark

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC1
Manufacturer
Killark
Manufacturer's Part Number
FSC-1-CP
Description
Cast Device Box - Shallow - Feed Thru
FSC Series Fittings - Aluminum - FSC Type Cast Device Box - Shallow -Feed Thru - Hub Size 1/2 In - Volume 18.0 Cu In - Component Pack
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
783936049090 / 0783936049090 / 00783936049090
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSC1 - Large Image
 
FSC1 - Small Image
Attachments
 
 
FSC1 - Specification Sheet
Other Links
 
 
FSC1 - Other
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2-7/8
Depth
2"
Height
6-3/8
Size
6-3/8" H x 2-7/8" W x 2" D
Descriptions
Description
CAST DEVICE BOX - SHALLOW - FEED THRU
Product Type
P.O.S., FSC-1 Box (CTN. 15)
extra long description
KLRK FSC-1-CP P.O.S., FSC-1 BOX (CT
Long Description
FSC Series Fittings - Aluminum - FSC Type Cast Device Box - Shallow -Feed Thru - Hub Size 1/2 In - Volume 18.0 Cu In - Component Pack
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
Additional Information
number of outlet
1
Cable Entry
1/2" hub
Knockouts
NO
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
FSC-1-CP
series
F
GTIN
00783936049090
UPC
783936049090
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
15
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat