ZS102 - ZS102 1/2 .125-.250 Cord Conn

Killark

  • $7.36 (Each)
  • $7.36 (Each)

  • $368.00 (Per 50)
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
ZS102
Manufacturer
Killark
Manufacturer's Part Number
ZS102
Description
ZS102 1/2 .125-.250 Cord Conn
1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973463 / 0783936973463 / 00783936973463
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Carton
$368.00 (Per 50)
Standard Packaging
$7.36 (Each)
Resources
Images
 
 
ZS102 - Large Image
 
ZS102 - Small Image
Attachments
 
 
ZS102 - Specification Sheet
Other Links
 
 
ZS102 - Other
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.13 in x 0.55 in x 1.1 in
Descriptions
Description
ZS102 1/2 .125-.250 CORD CONN
extra long description
KLRK ZS102 CONNECTOR, Z-CORD, 1/2"
Product Type
Connector, Z-Cord, 1/2" NPT
Long Description
1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZS102
Brand
KILLARK
series
Z Series
GTIN
00783936973463
UPC
783936973463
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.4
Carton
50
Package
1
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
nema rating
12;13;4;4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat