1005 - Crimping and Cutting Tool For Connectors

Klein Tools

  • $34.82 (Each)
  • $34.82 (Each)

  • $208.92 (Per 6)

Availability: In Stock Locally
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
1005
Manufacturer
Klein Tools
Manufacturer's Part Number
1005
Description
Crimping and Cutting Tool For Connectors
Crimping/Cutting Tool, #22 to 10 Awg Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 In Overall Length, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644742040 / 00092644742040
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.82 (Each)
Standard Packaging
$208.92 (Per 6)
Resources
Attachments
 
 
1005 - Specification Sheet
Images
 
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Small Image
 
1005 - Video
360 Images
 
 
1005 - 360 Image
Other Links
 
 
1005 - Other
 
1005 - Other
 
1005 - Other
 
1005 - Other
Specifications Sheets
 
 
1005 - Specification Sheet
 
1005 - Specification Sheet
Brochures
 
 
1005 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Product Type
Crimping/Cutting Tool
Description
CRIMPING AND CUTTING TOOL FOR CONNECTORS
Long Description
Crimping/Cutting Tool, #22 to 10 AWG Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 in Overall Length, 0.80 lb
Features
The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool.
Short Description
Crimping/Cutting Tool, 9-3/4 in, Red Handle
Special Features
Tapered Nose Design for Working in Confined Spaces;Specially Hardened Wire Cutter in Nose;Hot-Riveted Joint for Smooth Action and no Handle Wobble
extra long description
KLEIN 1005 Crimp, Cutting Tool for
Additional Information
crimping capacity
#22 to 10 AWG;4.0 to 0.34 sq.mm
Handle Type
Plastic Covered Cushioned Handles
Insulated/Non-Insulated
Insulated
package quantity
1 CT;4 Pk
Made in USA
yes
media
Yes
Cutting Capacity
10-22 AWG Insulated and Non-Insulated Terminals
Manufacturer Information
Manufacturers Part Number
1005
Brand
Klein Tools
GTIN
00092644742040
UPC
092644742040
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.80 lb;0.36 kg
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts and Crimps Wire 10-22 AWG
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat