11045 - Wire Stripper/Cutter (10-18 Awg Solid)

Klein Tools

  • $18.47 (Each)
  • $18.47 (Each)

  • $110.82 (Per 6)

Availability: In Stock Locally
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
11045
Manufacturer
Klein Tools
Manufacturer's Part Number
11045
Description
Wire Stripper/Cutter (10-18 Awg Solid)
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740459 / 00092644740459
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.47 (Each)
Standard Packaging
$110.82 (Per 6)
Resources
Images
 
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Small Image
 
11045 - Large Image
 
11045 - Video
360 Images
 
 
11045 - 360 Image
Other Links
 
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
Brochures
 
 
11045 - Brochure
Attachments
 
 
11045 - Specification Sheet
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
Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6-1/4 in;158.8 mm
Descriptions
Product Type
Wire Stripper/Wire Cutter
Long Description
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits into Tight Places, 6-1/4 in Overall Length, 0.27 lb
Features
This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.
Short Description
Wire Stripper/Wire Cutter, 16-26 AWG Stranded
Special Features
Includes core wire stripper/cutter;Wire looping and bending holes;Precision-ground stripping holes for easy removal of insulation;Easy-to-read wire gauge markings on both sides for stripping in either direction;Black-oxide finish resists corrosion
extra long description
KLEIN 11045 Wire Stripper/Cutter 10
Description
WIRE STRIPPER/CUTTER (10-18 AWG SOLID)
Additional Information
Handle Type
Color-Coded Handles
Jaw Type
Narrow Nose Fits into Tight Places
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
11045
Brand
Klein Tools
GTIN
00092644740459
UPC
092644740459
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.27 lb;0.12 kg
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts and Strips Wires
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat