5139C - Zipper Bag, Camo Cordura Nylon Tool Pouch, 12-1/2"

Klein Tools

  • $15.92 (Each)
  • $15.92 (Each)

Availability: In Stock Locally
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
5139C
Manufacturer
Klein Tools
Manufacturer's Part Number
5139C
Description
Zipper Bag, Camo Cordura Nylon Tool Pouch, 12-1/2"
Camouflage Zipper Bag, Cordura(R) Camouflage Handle Material, 12-1/2 In Overall Length, 0.5 In Overall Width, 7 In Overall Depth, 2.2 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644530135 / 00092644530135
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.92 (Each)
Resources
Images
 
 
5139C - Large Image
 
5139C - Large Image
 
5139C - Large Image
 
5139C - Large Image
 
5139C - Large Image
 
5139C - Small Image
 
5139C - Large Image
 
5139C - Video
Specifications Sheets
 
 
5139C - Specification Sheet
Other Links
 
 
5139C - Other
 
5139C - Other
 
5139C - Other
 
5139C - Other
 
5139C - Other
Attachments
 
 
5139C - Specification Sheet
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
Cordura® Camouflage
Material, Color, and Finish
Handle Material
Cordura(R) Camouflage
Color
Camouflage
Dimensions and Weight
Overall Length
12-1/2 in;317.5 mm
Descriptions
Product Type
Camouflage Zipper Bag
Long Description
Camouflage Zipper Bag, Cordura(R) Camouflage Handle Material, 12-1/2 in Overall Length, 0.5 in Overall Width, 7 in Overall Depth, 2.2 oz
Features
Stay organized with the Klein Tools Camouflage Zipper Bag. This bag features a jungle stalker digitized camouflage pattern. The heavy-duty zipper keeps it securely closed.
Short Description
Camouflage Zipper Bag, 12-1/2 x 0.5 x 7 in
extra long description
KLEIN 5139C Camouflage Zipper Bag
Description
ZIPPER BAG, CAMO CORDURA NYLON TOOL POUCH, 12-1/2"
Additional Information
Overall Width
0.5 in;12.7 mm
Overall Depth
7 in;177.8 mm
Made in USA
yes
Overall Height
7" (17.8 cm)
Closure Type
Zipper
media
Yes
Manufacturer Information
Manufacturers Part Number
5139C
Brand
Klein Tools
sub brand
Cordura
GTIN
00092644530135
UPC
092644530135
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.2 oz;64 g
Weight per each
0.14