6014 - 3/16" Cabinet Tip Screwdriver 4"

Klein Tools

  • $9.49 (Each)
  • $9.49 (Each)

  • $37.96 (Per 4)

Availability: In Stock Locally
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
6014
Manufacturer
Klein Tools
Manufacturer's Part Number
601-4
Description
3/16" Cabinet Tip Screwdriver 4"
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850127 / 00092644850127
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Standard Packaging
$37.96 (Per 4)
Resources
360 Images
 
 
6014 - 360 Image
Images
 
 
6014 - Large Image
 
6014 - Large Image
 
6014 - Large Image
 
6014 - Large Image
 
6014 - Small Image
 
6014 - Large Image
 
6014 - Large Image
 
6014 - Video
Other Links
 
 
6014 - Other
Attachments
 
 
6014 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Black (Handle)
Blade Material
Steel
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Features
Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.
Description
3/16" CABINET TIP SCREWDRIVER 4"
Product Type
Cabinet Tip Screwdriver
Long Description
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 7-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.15 lb
Short Description
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank
extra long description
KLEIN 601-4 3/16" Cabinet Tip Screw
Additional Information
Tip Size
3/16 in;4.8 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
media
Yes
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-4
sub brand
Cushion-Grip
GTIN
00092644850127
UPC
092644850127
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat