D2288 - Diagonal Cutting Pliers, High-Leverage, 8"

Klein Tools

  • $33.66 (Each)
  • $33.66 (Each)

  • $201.96 (Per 6)

Availability: In Stock Locally
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
D2288
Manufacturer
Klein Tools
Manufacturer's Part Number
D228-8
Description
Diagonal Cutting Pliers, High-Leverage, 8"
High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720406 / 00092644720406
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.66 (Each)
Standard Packaging
$201.96 (Per 6)
Resources
Images
 
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Small Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Video
Attachments
 
 
D2288 - Specification Sheet
Other Links
 
 
D2288 - Other
 
D2288 - Other
 
D2288 - Other
360 Images
 
 
D2288 - 360 Image
Specifications Sheets
 
 
D2288 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Material
Plastic Dipped Steel
Handle Color
Red
Dimensions and Weight
Overall Length
8-1/16 in;204.8 mm
Descriptions
Product Type
High Leverage Diagonal-Cutter
Diagonal Cutting Plier
Long Description
High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Features
Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Diagonal-Cutting pliers provide 36% greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble.
Short Description
Diagonal Cutting Plier, Steel, Red (Handle), 3/4 inch capacity
Description
DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE, 8"
extra long description
KLEIN D228-8 8" High Leverage Diago
Additional Information
Cutting Capacity
1-3/16 in
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
media
Yes
Handle Length
6" (15.2 cm)
jaw thickness
0.46" (1.2 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D228-8
Brand
Klein Tools
GTIN
00092644720406
UPC
092644720406
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat