D5047 - Classic Klaw Pump Pliers, 7"

Klein Tools

  • $34.12 (Each)
  • $34.12 (Each)

  • $204.72 (Per 6)
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
D5047
Manufacturer
Klein Tools
Manufacturer's Part Number
D5047
Description
Classic Klaw Pump Pliers, 7"
Classic Klaw Pump Piler, 1-3/8 In Cutting Capacity, Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 7-3/8 In Overall Length, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730450 / 00092644730450
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.12 (Each)
Standard Packaging
$204.72 (Per 6)
Resources
Images
 
 
D5047 - Large Image
 
D5047 - Small Image
 
D5047 - Large Image
Other Links
 
 
D5047 - Other
Attachments
 
 
D5047 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Steel
Color
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
7-3/8 in;187 mm
Descriptions
Product Type
Classic Klaw Pump Piler
Classic Klaw Pump Plier
Long Description
Classic Klaw Pump Piler, 1-3/8 in Cutting Capacity, Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 7-3/8 in Overall Length, 0.34 lb
Features
Get a better grip on the job at hand with Klein Tools Klaw(TM) Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.
Short Description
Classic Klaw Pump Piler, Steel
Description
CLASSIC KLAW PUMP PLIERS, 7"
extra long description
KLEIN D504-7 7" Classic Klaw™ Pump
Additional Information
Cutting Capacity
1-3/8 in;35 mm
Manufacturer Information
Manufacturers Part Number
D5047
Brand
Klein Tools
sub brand
Klaw
GTIN
00092644730450
UPC
092644730450
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.34 lb;0.15 kg
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat