J1005 - Journeyman Crimping and Cutting Tool

Klein Tools

  • $46.47 (Each)
  • $46.47 (Each)

  • $278.82 (Per 6)

Availability: In Stock Locally
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
J1005
Manufacturer
Klein Tools
Manufacturer's Part Number
J1005
Description
Journeyman Crimping and Cutting Tool
Crimping/Cutting Tool, Forged Steel, #22 to 10 Awg Crimping Capacity, Red or Black Handle Color, Dual-Material Journeyman Grip Handle, Non-Insulated, 9-3/4 In Overall Length, 0.84 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644740015 / 00092644740015
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.47 (Each)
Standard Packaging
$278.82 (Per 6)
Resources
Images
 
 
J1005 - Large Image
 
J1005 - Large Image
 
J1005 - Large Image
 
J1005 - Large Image
 
J1005 - Small Image
 
J1005 - Large Image
 
J1005 - Video
Other Links
 
 
J1005 - Other
 
J1005 - Other
 
J1005 - Other
 
J1005 - Other
Brochures
 
 
J1005 - Brochure
Attachments
 
 
J1005 - Specification Sheet
360 Images
 
 
J1005 - 360 Image
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
Forged Steel
Material, Color, and Finish
Handle Color
Red or Black
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Special Features
Specially Hardened Wire Cutter in Nose;Hot-Riveted Joint for Smooth Action and no Handle Wobble
Product Type
Crimping/Cutting Tool
Long Description
Crimping/Cutting Tool, Forged Steel, #22 to 10 AWG Crimping Capacity, Red or Black Handle Color, Dual-Material Journeyman Grip Handle, Non-Insulated, 9-3/4 in Overall Length, 0.84 lb
Features
This Crimping/Cutting tool crimps insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Tapered design of the nose is great for working in confined spaces. The cutters is specially hardened for long life. The innovative dual-material Journeyman grips are more comfortable and last longer than other handles.
Short Description
Crimping/Cutting Tool, 9-3/4 in, Red or Black Handle
Description
JOURNEYMAN CRIMPING AND CUTTING TOOL
extra long description
KLEIN J1005 Journeyman™ Crimping/Cu
Additional Information
crimping capacity
#22 to 10 AWG;4.0 to 0.34 sq.mm
Handle Type
Dual-Material Journeyman Grip
Insulated/Non-Insulated
Non-Insulated
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
tether capable
No
jaw thickness
0.53 (1.4 cm)Jaw Width1.031 (2.6 cm)
knife length
0.75 (1.9 cm)MaterialSteelNose TypeUniversalOverall Length8.78 (22.3 cm)
Cutting Capacity
10-22 AWG Insulated and Non-Insulated Terminals
Manufacturer Information
Manufacturers Part Number
J1005
Brand
Klein Tools
sub brand
Journeyman
GTIN
00092644740015
UPC
092644740015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Journeyman Combination Pliers
Packaging
Weight
0.84 lb;0.38 kg
Weight per each
0.84
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tapered Nose Design for Working in Confined Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat