2010328CHC - CT Hole Cutter 28CHC 1-3/4 44MM

Lenox

  • $73.98 (Each)
  • $73.98 (Each)
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
2010328CHC
Manufacturer
Lenox
Manufacturer's Part Number
2010328CHC
Description
CT Hole Cutter 28CHC 1-3/4 44MM
CT Hole Cutter 28CHC 1-3/4 44MM 1/BX
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472201031 / 00082472201031
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.98 (Each)
Resources
Images
 
 
2010328CHC - Small Image
 
2010328CHC - Large Image
Attachments
 
 
2010328CHC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Cut Material
Aluminum, Cast Iron, Ceramic Tile, Computer Flooring, Fiber Glass, Particle Board, Plastic
Blade Material
CARBIDE TIPPED
Dimensions and Weight
Diameter
1-3/4 INCH
Descriptions
Long Description
CARBIDE HOLE CUTTER, CONSTANT PITCH TYPE; ALUMINUM, CAST IRON, CERAMIC TILE, COMPUTER FLOORING, FIBER GLASS, PARTICLE BOARD, PLASTIC CUT MATERIAL; CARBIDE TIPPED BLADE MATERIAL; 1-3/4 INCH DIAMETER
Additional Information
Conduit Size 1-1/4 Inch; Used on 3L, 6L (Standard Arbor)
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
extra long description
CONSTANT PITCH TYPE; ALUMINUM, CAST IRON, CERAMIC TILE, COMPUTER FLOORING, FIBER GLASS, PARTICLE BOARD, PLASTIC CUT MATERIAL; CARBIDE TIPPED BLADE MATERIAL; 1-3/4 INCH DIAMETER; 90 RPM (CAST IRON), 110 RPM (FIBER GLASS), 210 RPM (CERAMIC TILE), 240 RPM (COMPUTER FLOORING), 700 RPM (ALUMINUM), 1470 RPM (PLASTIC), 1470 RPM (PARTICLE BOARD) SPEED RATING; NO SUPPLIED WITH PILOT DRILL; NO SUPPLIED WITH ARBOR; HEX ARBOR SHANK TYPE; CONDUIT SIZE 1-1/4 INCH; USED ON 3L, 6L (STANDARD ARBOR)
Product Type
Carbide Hole Cutter
Description
CT HOLE CUTTER 28CHC 1-3/4 44MM
Additional Information
Speed Rating
90 RPM (Cast Iron), 110 RPM (Fiber Glass), 210 RPM (Ceramic Tile), 240 RPM (Computer Flooring), 700 RPM (Aluminum), 1470 RPM (Plastic), 1470 RPM (Particle Board)
arbor shank type
Hex
Supplied with Arbor
No
Supplied with Pilot Drill
NO
Manufacturer Information
Brand
LENOX TOOLS & ACCESSORIES
Manufacturers Part Number
2010328CHC
GTIN
00082472201031
UPC
082472201031
Taxonomies, Classifications, and Categories
Type
CONSTANT PITCH
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.2